120 lb Screw Mount Cable Tie

Item #: 947476

Cat #: 06243

UPC: 054007062431

to view pricing and more.
Documents & Guides
Screw Mount Cable Tie, Non-Releasable. Length: 15" (381 mm). Width: 0.3" (7.5 mm). Color: White. Package Quantity: 50.

Overview

Screw Mount Cable Tie, Non-Releasable. Length: 15" (381 mm). Width: 0.3" (7.5 mm). Color: White. Package Quantity: 50.
Also known as: 054007062431, 06243

Specifications

Length: 15 in
Color: White
Weight Capacity: 120 lbs
Length: 15 in
Weight Capacity: 120 lbs
Color: White