
to view pricing and more.
Documents & Guides
Non-Metallic, Entrance End Fitting, 5000 Series. Size: 3-9/16" Length, 5-1/16" Width, 1-15/16" Depth. PVC, Black.
Overview
Non-Metallic, Entrance End Fitting, 5000 Series. Size: 3-9/16" Length, 5-1/16" Width, 1-15/16" Depth. PVC, Black.
Also known as: 786776515015, 5010ABK
Specifications
| Length: | 3 9/16 in |
| Color: | Black |
| Depth: | 1 15/16 in |
| Width: | 5 1/16 in |
| Length: | 3 9/16 in |
| Depth: | 1 15/16 in |
| Color: | Black |
| Width: | 5 1/16 in |