18 lb Cable Tie

Item #: 947507

Cat #: 53224

UPC: 051128532249

Sign In or Register to view pricing and more.
Documents & Guides
UV Resistant, Miniature Cable Tie. Length: 8" (203mm). Width: 0.10" (2.5mm). Maximum Bundle Diameter: 2.2" (56mm). Tensile Strength: 18 lb. Temperature Rating: 185°F (85°C). Package Quantity: 1000. Color: Black.

Overview

UV Resistant, Miniature Cable Tie. Length: 8" (203mm). Width: 0.10" (2.5mm). Maximum Bundle Diameter: 2.2" (56mm). Tensile Strength: 18 lb. Temperature Rating: 185°F (85°C). Package Quantity: 1000. Color: Black.
Also known as: 051128532249, 53224

Specifications

Color: Black
Weight Capacity: 18 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 18 lbs
Material: Nylon