This product has been discontinued.

Yellow, 3/16" Diameter, 48" Long
Item #: 947515
Cat #: FP301-3/16-48-YELLOW-25-PCS
UPC: 051128595749
Sign In or Register to view pricing and more.
Documents & Guides
Yellow, 3/16" Diameter, 48" LongHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.093", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Yellow, 3/16" Diameter, 48" LongHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.093", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051128595749, FP301-3/16-48-YELLOW-25-PCS
Specifications
| Material: | Polyolefin |
| Diameter: | 3/16 in |
| Length: | 4 ft |
| Color: | Yellow |
| Material: | Polyolefin |
| Length: | 4 ft |
| Diameter: | 3/16 in |
| Color: | Yellow |