This product has been discontinued.

Green, 3/32" Diameter, 48" Long
Item #: 947517
Cat #: FP301-3/32-48-GREEN-25-PCS
UPC: 051128599785
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051128599785, FP301-3/32-48-GREEN-25-PCS
Specifications
| Material: | Polyolefin |
| Color: | Green |
| Diameter: | 3/32 in |
| Length: | 4 ft |
| Volts AC: | 600 |
| Material: | Polyolefin |
| Diameter: | 3/32 in |
| Volts AC: | 600 |
| Color: | Green |
| Length: | 4 ft |