ALB VPL-B1003F-CJ14AA KINETIX

Item #: 947539

Cat #: VPL-B1003F-CJ14AA

UPC: 884951871588

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480V AC, 100mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 480V AC, 100mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake *** Rockwell Automation Preferred Product ***
Also known as: 884951871588, VPL-B1003F-CJ14AA

Specifications

Type: Servo Motor
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Special Program: Rockwell Automation Preferred Product