
3/16 x 1-3/4" Phillips Head Concrete Anchor System
Item #: 947647
Cat #: 36P134
UPC: 781002112815
to view pricing and more.
Dottie L H Company 36P134 PC 4560 Hi-Low Thread Anchor, 3/16 IN Diameter, 1-3/4 IN Length, 3/16 IN Thread, Drill Size: 5/32 X 3-1/2 IN, Head Type: Flat #2 Phillips, Steel, Blue, Included: Drill Bit, For Poured And Prestressed Concrete, Cinder Block, Brick
Overview
Dottie L H Company 36P134 PC 4560 Hi-Low Thread Anchor, 3/16 IN Diameter, 1-3/4 IN Length, 3/16 IN Thread, Drill Size: 5/32 X 3-1/2 IN, Head Type: Flat #2 Phillips, Steel, Blue, Included: Drill Bit, For Poured And Prestressed Concrete, Cinder Block, Brick
Concrete Screws are tempered masonry screws designed for long lasting performance and superior holding strength. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, brick, masonry block and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.
Also known as: 781002112815, 36P134
Specifications
| Material: | Steel |
| Material: | Steel |