Sheet Metal Screw, # 6 x 1-1/4", Pan Head, Square Drive, Steel, 100/PK

Item #: 947678
Cat #: DDSMS6114
UPC: 781002169635
Sign In or Register to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 6 x 1-1/4", Pan Head, Square Drive, # 2 Bit Size, Zinc Plated Steel , 100/PK

Overview

Sheet Metal Screw, # 6 x 1-1/4", Pan Head, Square Drive, # 2 Bit Size, Zinc Plated Steel , 100/PK
Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.
Also known as: 781002169635, DDSMS6114

Specifications

Length: 1 1/4 in
Size: # 6
Material: Steel
Drive: Square
Finish: Zinc Plated
Length: 1 1/4 in
Material: Steel
Finish: Zinc Plated
Size: # 6
Drive: Square

Customer Reviews

No reviews for this product
(0)