
Hex Head Cap Screw, Grade 5, Zinc Plated Steel, 3/8-16 x 2-1/2"
Item #: 947698
Cat #: 5MB38212
UPC: 781002180340
Sign In or Register to view pricing and more.
Hex Head Cap Screw, Grade 5, Zinc Plated Steel, 3/8-16 x 2-1/2 Inch
Overview
Hex Head Cap Screw, Grade 5, Zinc Plated Steel, 3/8-16 x 2-1/2 Inch
Grade 5 Hex Cap Screws are made from carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.
Also known as: 781002180340, 5MB38212
Specifications
| Length: | 2 1/2 in |
| Diameter: | 3/8 in |
| Material: | Steel |
| Length: | 2 1/2 in |
| Material: | Steel |
| Diameter: | 3/8 in |