Hex Head Cap Screw, 1/2 x 4", Grade 5, Zinc Plated Steel

Item #: 947700

Cat #: 5MB124

UPC: 781002180500

Sign In or Register to view pricing and more.
Hex Head Cap Screw, 1/2 x 4 Inch, Grade 5, Zinc Plated Steel

Overview

Hex Head Cap Screw, 1/2 x 4 Inch, Grade 5, Zinc Plated Steel

Grade 5 Hex Cap Screws are made from carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.

Also known as: 781002180500, 5MB124

Features & Benefits

  • Industrial Strength, Partial Thread, Grade 5

Specifications

Diameter: 1/2 in
Length: 4 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Length: 4 in