15/16" Auger

Item #: 947704

Cat #: 1815

UPC: 781002218159

to view pricing and more.
Documents & Guides
Auger, Self-Feeding, Ship Auger, Length: 18", Diameter: 15/16".

Overview

Auger, Self-Feeding, Ship Auger, Length: 18", Diameter: 15/16".

Auger Bits are a versatile, high-quality bit used to bore holes through wood. They are manufactured with a self-feeding screw point tip, which helps pull the auger through the wood, requiring less effort from the user. Due to their aggressive design and sharp cutting edges, they are able to drill through nails with ease. They are heat treated for increased durability and longevity, and feature two recesses where extensions may be added.

Also known as: 781002218159, 1815

Specifications

Diameter: 15/16 in
Type: Self Feeding, Long, Auger Bit
Length: 18 in
Diameter: 15/16 in
Length: 18 in
Type: Self Feeding, Long, Auger Bit