#6 x 1" Drywall Screw, Steel, Black Oxide Steel

Item #: 947864
Cat #: DWT61
UPC: 781002581208
Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #6 x 1". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 500. *Dottie Part # 58120.*

Overview

Drywall Screw, Phillips Bugle Head, Size: #6 x 1". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 500. *Dottie Part # 58120.*
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp double lead point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002581208, DWT61, Tech screw, Needle point

Specifications

Screw Head: Bugle
Drive: Phillips
Length: 1 in
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Screw Head: Bugle
Length: 1 in
Size: # 6
Thread: Fine
Drive: Phillips
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)