Hex Head Cap Screw, 5/16" x 1", Silicon Bronze
Item #:
947872
Cat #:
MBBZ5161
UPC:
781002583103
Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Cap Screw, 5/16 Inch x 1 inch, Silicon Bronze
Overview
Hex Head Cap Screw, 5/16 Inch x 1 inch, Silicon Bronze
Silicon Bronze Hex Head Tap Bolts are used with silicon bronze nuts and washers when fastening machinery/equipment in non-critical applications. They are a corrosion resistance and temperature resistance alloy, making them the superior choice over brass for marine applications. They can also be used where good electrical conductivity is needed such as for grounding applications.
Also known as: 781002583103, MBBZ5161
Specifications
Material: | Silicon Bronze |
Length: | 1 in |
Diameter: | 5/16 in |
Material: | Silicon Bronze |
Diameter: | 5/16 in |
Length: | 1 in |
Customer Reviews
No reviews for this product
(0)