Diesel Locomotive Cable, 4/0 AWG, 2 kV

Item #: 94797
Cat #: B84/001
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Diesel Locomotive Cable, 4/0 AWG, Stranded, Copper, 2000 Volts, DLO

Overview

Diesel Locomotive Cable, 4/0 AWG, Stranded, Copper, 2000 Volts, DLO
Diesel locomotive cable (DLO) is a flexible cable with a dual-extruded product consisting of ethylene propylene rubber (EPR) insulation and a thermoset chlorinated polyethylene rubber (TS-CPE) jacket. DLO comes with tinned copper Class I stranded conductors. The voltage rating for DLO cable is 2000 volts. DLO cable is suitable for use in conduit, ducts, troughs and electrical tray. It can be used in wet or dry areas.
Also known as: B84/001

Specifications

Material: Copper
Color: Black
Gauge: 4/0
Conductors: 1
Material: Copper
Gauge: 4/0
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)