4” 9W Surface LED Downlight

Item #: 948131
Cat #: LY4RCS/41K/WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4” 9W Surface LED Downlight, 82 CRI, 570 Lumens, 4100K. Replaces a 50W Halogen, Insulated Ceiling and Damp Locations.

Overview

4” 9W Surface LED Downlight, 82 CRI, 570 Lumens, 4100K. Replaces a 50W Halogen, Insulated Ceiling and Damp Locations.
Also known as: LY4RCS/41K/WH

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Mounting: Surface
Color: White
Lumens: 570
Light Technology: LED
Color Temperature: 4100 (Cool White)
Wattage: 12
Mounting: Surface
Lumens: 570
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)