GRN BK/BK SHALLOW STRUT

Item #: 948446

Cat #: B1202-20GR

UPC: 616013116968

to view pricing and more.
Documents & Guides
GRN BK/BK SHALLOW STRUT

Overview

GRN BK/BK SHALLOW STRUT
Also known as: 616013116968, B1202-20GR

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 20 ft
Material: Steel
Finish: Green Painted
Height: 13/16 in
Width: 1-5/8 in