Overview
GRN SLOT Deep Strut
Also known as: H1200HS-20GR
Specifications
Length: | 20 ft |
Material: | Steel |
Height: | 3 1/4 in |
Width: | 1 1/58 in |
Finish: | Green Painted |
Length: | 20 ft |
Height: | 3 1/4 in |
Finish: | Green Painted |
Material: | Steel |
Width: | 1 1/58 in |
Customer Reviews
No reviews for this product
(0)