
to view pricing and more.
Documents & Guides
S-Deep Strut A1200-20-ec Gold Deep Strut
Overview
S-Deep Strut A1200-20-ec Gold Deep Strut
Also known as: 616013100172, A1200-20
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Gold Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Gold Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |