
to view pricing and more.
Documents & Guides
SUP A1200 20HDG Deep Strut 12GA 1-5
Overview
SUP A1200 20HDG Deep Strut 12GA 1-5
Also known as: 616013101070, A1200-20HDG
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Hot Dipped Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |