
to view pricing and more.
Documents & Guides
SUP A1200P 10GR PUNCHED Deep Strut
Overview
SUP A1200P 10GR PUNCHED Deep Strut
Also known as: 616013101643, A1200P-10GR
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |