COMBO SHALLOW STRUT

Item #: 948502

Cat #: B1202-20

UPC: 616013104873

to view pricing and more.
Documents & Guides
SUP B1202 20 SHALLOW STRUT BK-BK 12GA

Overview

SUP B1202 20 SHALLOW STRUT BK-BK 12GA
Also known as: 616013104873, B1202-20

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Length: 20 ft
Material: Steel
Finish: Gold Galvanized
Height: 13/16 in
Width: 1-5/8 in