
to view pricing and more.
Documents & Guides
SUP H1202 20PG Deep Strut BK-BK 12G
Overview
SUP H1202 20PG Deep Strut BK-BK 12G
Also known as: 616013109182, H1202-20PG
Specifications
| Length: | 20 ft |
| Material: | Steel |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Width: | 1 5/8 in |
| Length: | 20 ft |
| Height: | 3 1/4 in |
| Width: | 1 5/8 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |