
to view pricing and more.
Documents & Guides
SUP A1400 10 Deep Strut 14GA 1-5/8X
Overview
SUP A1400 10 Deep Strut 14GA 1-5/8X
Also known as: 616013109557, A1400-10
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Gold Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Gold Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |