
STANDARD Deep StrutS (GR. PAINTED FINI
Item #: 948578
Cat #: A1200KO-20GR
UPC: 616013071816
to view pricing and more.
Documents & Guides
SUP A1200KO 20GR KO Deep Strut 12GA
Overview
SUP A1200KO 20GR KO Deep Strut 12GA
Also known as: 616013071816, A1200KO-20GR
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Green Painted |
| Length: | 20 ft |
| Width: | 1-5/8 in |