Overview
SUP H1200P 20PG PUNCHED Deep Strut
Also known as: H1200P-20PG
Specifications
Length: | 20 ft |
Material: | Steel |
Height: | 3 1/4 in |
Finish: | Pre-Galvanized |
Width: | 1 1/58 in |
Length: | 20 ft |
Height: | 3 1/4 in |
Width: | 1 1/58 in |
Material: | Steel |
Finish: | Pre-Galvanized |
Customer Reviews
No reviews for this product
(0)