Deep Strut (GR. PAINTED FINISH)

Item #: 948635
Cat #: E1200-10GR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SUP E1200 10GR Deep Strut 12GA 1-5/

Overview

SUP E1200 10GR Deep Strut 12GA 1-5/
Also known as: E1200-10GR

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Material: Steel
Length: 10 ft
Finish: Green Painted
Height: 2 7/16 in
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)