SEOOW Portable Cord, 4/4, Black, 250', Rated 105°C, 600V

Item #: 948734

Cat #: 55040403

UPC: 032886041433

to view pricing and more.
Documents & Guides
Seoprene® SEOOW Portable Cord, 4/4, Black, 250 Foot Reel, 105°C Rated, 600V

Overview

Seoprene® SEOOW Portable Cord, 4/4, Black, 250 Foot Reel, 105°C Rated, 600V
Also known as: 032886041433, 55040403

Specifications

Length: 250 ft
Gauge: 4 AWG
Jacket: TPE
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Length: 250 ft
Jacket: TPE
Color: Black
Conductors: 4
Gauge: 4 AWG
Material: Copper
Volts AC: 600