5KS286XAA408 MOTOR

Item #: 948969

Cat #: M9437

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS286XAA408 MOTOR

Overview

5KS286XAA408 MOTOR
Also known as: M9437

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 15
RPM: 900
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 510
Phase: 3
Horsepower: 15
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 510
Material: Cast Iron
RPM: 900
Mounting: F1 (Field modifiable to F2)
Type: KS