Thin Wall Pipe Ground Clamp Assembly, 3"–12" Water Pipe, 4/0 Concentric, 60' Cable

Item #: 949067

Cat #: B852A12C2Q60

UPC: 782856791546

to view pricing and more.
Documents & Guides
CAD B852A12C2Q60 STRAP ASSY S

Overview

CAD B852A12C2Q60 STRAP ASSY S

Tinned copper strap draws tightly around pipe.

Also known as: 782856791546, B852A12C2Q60

Features & Benefits

  • Tinned copper strap draws tightly around pipe
  • All hardware is included
  • Includes emery cloth and anti-oxidant compound
  • Conductor stub is easily spliced to ground conductor
  • nVent ERICO Cadweld connection of conductor to strap eliminates a mechanical interface

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Finish: Tinned
Width: 2 in
Standards: California Proposition 65
Finish: Tinned
Material: Copper
Allowable Gauge Range: 4/0