Female Disconnect, Nylon Insulated, 16-14 AWG

Item #: 949149

Cat #: F16-110-3N

UPC: 662381069399

to view pricing and more.
Documents & Guides
Female Disconnect, Nylon Insulated, 16-14 AWG, Blue, 600V, 100 Pack

Overview

Female Disconnect, Nylon Insulated, 16-14 AWG, Blue, 600V, 100 Pack
Also known as: 662381069399, F16-110-3N

Specifications

Gender: Female
Color: Blue
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Volts AC: 600
Allowable Gauge Range: 16 - 14
Color: Blue
Material: Nylon