Free-Standing, Disconnect Enclosure, 4-Doors Lp, 90.12" x 158" x 24.12"

Item #: 94927

Cat #: A90XM4EW24FTCLP

UPC: 783510136154

to view pricing and more.
Disconnect Enclosure, 4-Door Free-Standing, w/o Panel, Bulletin A28mm (Heavy Duty Free-Standing Type 12 Disconnect Multi-Door Enclosure), Size/Dims: 90.12" x 158" x 24.12", Material/Finish: Steel/Paint

Overview

Disconnect Enclosure, 4-Door Free-Standing, w/o Panel, Bulletin A28mm (Heavy Duty Free-Standing Type 12 Disconnect Multi-Door Enclosure), Size/Dims: 90.12" x 158" x 24.12", Material/Finish: Steel/Paint

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510136154, A90XM4EW24FTCLP

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Panel supports
  • Data pocket is high-impact thermoplastic
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 24.120 in
Finish: Powder Coated
Width: 158
Height: 90.120 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 24.120 in
Width: 158
Material: Steel
Finish: Powder Coated
Height: 90.120 in