Modular Industrial Package, Bulletin P21 (proline Industrial Packages)

Item #: 94938

Cat #: PP2066

UPC: 783510142148

to view pricing and more.
Documents & Guides
Modular Industrial Package, Bulletin P21 (proline Industrial Packages), Size/dims: 2000x600x600mm, Material/finish: Steel/ltgray

Overview

Modular Industrial Package, Bulletin P21 (proline Industrial Packages), Size/dims: 2000x600x600mm, Material/finish: Steel/ltgray
Also known as: 783510142148, PP2066

Specifications

Length: 72 in
Wattage: 85
Type: High Output, Fluorescent
Material: Steel
Width: 23.620 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Length: 72 in
Type: High Output, Fluorescent
Width: 23.620 in
IP/NEMA Rating: NEMA 12
Wattage: 85
Material: Steel
Height: 78.740 in
Depth: 23.620 in