PRO MAX 240W 24V 10A

Item #: 949446

Cat #: 1478130000

UPC: 050118286056

to view pricing and more.
Documents & Guides
PRO MAX 240W 24V 10A

Overview

PRO MAX 240W 24V 10A
Also known as: 050118286056, 1478130000

Specifications

Wattage: 240
Volts DC: 24
Amps: 10
Mounting: DIN Rail
Phase: 1
Volts AC Range: 85 - 277
Wattage: 240
Amps: 10
Phase: 1
Volts DC: 24
Mounting: DIN Rail
Volts AC Range: 85 - 277