Breaker, Molded Case, 300A, 4P, 600VAC, 65kAIC, Adjustable Trip

Item #: 949677

Cat #: 140G-K6F4-D30

UPC: 887172322594

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 300 Amp, 4-Pole, 600 Volt AC, 65 kAIC, K Frame

Overview

Breaker, Molded Case, 300 Amp, 4-Pole, 600 Volt AC, 65 kAIC, K Frame
Also known as: 887172322594, 140G-K6F4-D30

Specifications

Size: K Frame
Type: Breaker; Molded Case, Breaker
Amps: 300
Poles: 4
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Size: K Frame
Amps: 300
Volts AC: 600
Interrupt Rating AC: 65 kA
Type: Breaker; Molded Case, Breaker
Poles: 4
Interrupt Rating DC: 65 kA