Analog Converter

Item #: 949694

Cat #: 1SVR010200R1600

UPC: 662019370378

to view pricing and more.
Documents & Guides
Analog Signal Converter. Current Isolator. Type: CC-E I/I. Number of Channels: 1. Loop-powered I/I isolator without external power supply for analog current signals of 0 - 20 mA and 4 -20 mA. Electrical Isolation between input and output.

Overview

Analog Signal Converter. Current Isolator. Type: CC-E I/I. Number of Channels: 1. Loop-powered I/I isolator without external power supply for analog current signals of 0 - 20 mA and 4 -20 mA. Electrical Isolation between input and output.
Also known as: 662019370378, 1SVR010200R1600, ISA 1A 200mA

Specifications

Type: Interface Relays
Mounting: DIN Rail
Type: Interface Relays
Mounting: DIN Rail