Connection Cable, Pre-Wired, for 1771 to 1756 Module, 0.5m

Item #: 95015

Cat #: 1492-CONCAB005Z

UPC: 612598662081

to view pricing and more.
Documents & Guides
Connection Cable, Pre-Wired, for 1771-IAN, -IBN, -IVN, -OBN, to 1756IA32, -IB32, -IV32, -OB32, Digital I/O Module, 0.5 meter, (1.64 Foot) *** Rockwell Automation Preferred Product ***

Overview

Connection Cable, Pre-Wired, for 1771-IAN, -IBN, -IVN, -OBN, to 1756IA32, -IB32, -IV32, -OB32, Digital I/O Module, 0.5 meter, (1.64 Foot) *** Rockwell Automation Preferred Product ***

I/O Conversion Modules provide a fast and efficient method for converting 1771 PLC-5 I/O to 1756 ControlLogix I/O. The I/O conversion is accomplished without removing any field wires from the existing swing arm, virtually removing the risk of wiring errors. The existing swing arms fit directly onto the edge connector of the conversion modules.

Also known as: 612598662081, 1492-CONCAB005Z

Specifications

Type: Connection Cable
Family / Style: 1492
Color: Black
Length: 0.500 m
Special Program: Rockwell Automation Preferred Product
Type: Connection Cable
Color: Black
Special Program: Rockwell Automation Preferred Product
Family / Style: 1492
Length: 0.500 m