TFMR:IND CON 1PH 350VA

Item #: 950251
Cat #: TB69304
UPC: 047503350546
Sign In or Register to view pricing and more.
Documents & Guides
ACM TB69304 TRANSFORMER 1PH .

Overview

ACM TB69304 TRANSFORMER 1PH .
Also known as: 047503350546, TB69304

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Phase: 1
Volts AC Secondary: 115
Volts AC Primary: 230
Type: Industrial Control, Transformer
Phase: 1
Volts AC Primary: 230
Volt Amps: 350
Volts AC Secondary: 115

Customer Reviews

No reviews for this product
(0)