SWITCH NOT FUSIBLE HD 600V 30A 3P NEMA1

Item #: 950255

Cat #: CHU361

UPC: 785901994510

to view pricing and more.
SWITCH NOT FUSIBLE HD 600V 30A 3P NEMA1

Overview

SWITCH NOT FUSIBLE HD 600V 30A 3P NEMA1
Also known as: 785901994510, CHU361

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Amps: 30
Standards: California Proposition 65
Mounting: Surface
Volts AC: 600