18.5W/LED/9"FLUSH/30K/SQ/WH/90

Item #: 950582
Cat #: S9365
UPC:
Sign In or Register to view pricing and more.
18.5W, 9" Flush Mount LED Fixture, 90 CRI, 120V, 3000K, Shape: Square, Color: White.

Overview

18.5W, 9" Flush Mount LED Fixture, 90 CRI, 120V, 3000K, Shape: Square, Color: White.
Also known as: S9365

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Diameter: 9 in
Volts AC: 120
Color: White
Wattage: 18.500
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Diameter: 9 in
Color: White
Standards: California Proposition 65
Mounting: Flush
Volts AC: 120
Wattage: 18.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)