5" PVC 90° Elbow, 60" Radius, Schedule 40, Gray, Bell End

Item #: 950589

Cat #: 5233885

UPC: 088700018914

to view pricing and more.
5 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray, Bell End

Overview

5 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 088700018914, 5233885

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 90°
Sweep Radius: 60 in
Type: Schedule 40
Diameter: 5 in
Angle: 90°
Color: Gray
Material: PVC
Sweep Radius: 60 in