13W PAR30S LED Lamp, 27K

Item #: 950657
Cat #: S9415
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 13PAR30/SN/LED/40'/2700K/120V/D. Compatible Dimmers Lutron® C.L Family of dimmers Gen 2.0-2.1-2.2; Lutron® MAESTRO MACL-153 ; Lutron® CASETEA PPD-6WCL-WH.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 950, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 13PAR30/SN/LED/40'/2700K/120V/D. Compatible Dimmers Lutron® C.L Family of dimmers Gen 2.0-2.1-2.2; Lutron® MAESTRO MACL-153 ; Lutron® CASETEA PPD-6WCL-WH.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: S9415

Specifications

Wattage: 13
Lumens: 950
Color: Silver
Light Technology: LED
Dimmable: Yes
Angle: 40°
Wattage: 13
Color: Silver
Dimmable: Yes
Lumens: 950
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)