13W PAR38 LED Lamp, 27K

Item #: 950705
Cat #: 13PAR38/F35-2700-DIM-SO
UPC:
Sign In or Register to view pricing and more.
13W Dimmable LED PAR38 BulbDimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 25,000Hrs.

Overview

13W Dimmable LED PAR38 BulbDimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 2700K, Beam Angle: 35°, Rated Average Life: 25,000Hrs.
Also known as: 13PAR38/F35-2700-DIM-SO

Specifications

Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 900
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 35°
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 900
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 13
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 35°

Customer Reviews

No reviews for this product
(0)