Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 4"

Item #: 95073

Cat #: A12104DL

UPC: 783510604608

to view pricing and more.
Junction Box, NEMA 12, Hinged Cover, 12 x 10 x 4 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, 12 x 10 x 4 Inch, Steel/Gray

Featuring a quick-release latch, mounting brackets, rounded corners and an attractive finish, this enclosure can be used in applications where panel or cover mounting of controls is desired. Ideal for protecting equipment from indoor contaminants.

Also known as: 783510604608, A12104DL

Features & Benefits

  • Drawn enclosure
  • No welded seams or sharp corners
  • Removable door with unique lift-off hinges
  • Cover is removable and interchangeable
  • Quick-release latches
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal
  • External wall-mounting brackets for easy installation
  • Bonding provision on door

Specifications

Depth: 4 in
Height: 12 in
Mounting: Surface
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 12
Depth: 4 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 12 in
Width: 10 in
Special Program: Hoffman On Demand