18 WATT PAR38 LED; 3000K; 40FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Item #: 950825

Cat #: S9455

UPC: 045923094552

to view pricing and more.
Documents & Guides
18 WATT PAR38 LED; 3000K; 40FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Overview

18 WATT PAR38 LED; 3000K; 40FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS
Also known as: 045923094552, S9455

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 18
Lumens: 1400
Color Rendering Index (CRI): 80
Color: Clear
Base: Medium Screw (E26)
Lumens: 1400
Color Temperature: 3000 (Warm White)
Wattage: 18
Color Rendering Index (CRI): 80