15 WATT PAR38 LED; 3000K; 60FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Item #: 950829

Cat #: S9451

UPC: 045923094514

to view pricing and more.
Documents & Guides
15 WATT PAR38 LED; 3000K; 60FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS

Overview

15 WATT PAR38 LED; 3000K; 60FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS
Also known as: 045923094514, S9451

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 300
Wattage: 15
Color Rendering Index (CRI): 80
Color: Clear
Base: Medium Screw (E26)
Wattage: 15
Color Temperature: 3000 (Warm White)
Lumens: 300
Color Rendering Index (CRI): 80