REXEL logo

Manual Motor Control, Breaker, 48 - 65A, 600VAC, 3P, Screw Clamp

Item #: 95088
Cat #: GV3P65
UPC: 785901617679
Sign In or Register to view pricing and more.
Manual Motor Control, Breaker Type, Rotary Operator, 48 - 65 Amp, 600 Volt AC, 3-Pole, Screw Clamp

Product Overview

Manual Motor Control, Breaker Type, Rotary Operator, 48 - 65 Amp, 600 Volt AC, 3-Pole, Screw Clamp
Also known as: 785901617679, GV3P65

Specifications

Poles: 3
Mounting: DIN Rail
Type: Manual Motor Starter, Breaker
Volts AC: 600
Standards: California Proposition 65
Amps Range: 65, 48
Poles: 3
Type: Manual Motor Starter, Breaker
Standards: California Proposition 65
Mounting: DIN Rail
Volts AC: 600
Amps Range: 65, 48

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)