UV Resistant Cable Tie, 15", 50lb Tensile Strength, Black, 100/PK
Item #:
950898
Cat #:
T50L0UVC2
UPC:
089306179733
Sign In or Register to view pricing and more.
UV Resistant Cable Tie, 15 Inch, 50 Pound Tensile Strength, Black, 100/PK
Overview
UV Resistant Cable Tie, 15 Inch, 50 Pound Tensile Strength, Black, 100/PK
Used in the solar industry and other applications, HellermannTyton offers cable ties made of UV stabilized PA66UV material. This material provides additional protection against UV radiation for long-term outdoor use and is available in various styles, tensile strengths, and bundle diameters. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306179733, T50L0UVC2, Solar Tie
Specifications
Width: | 0.180 in |
Color: | Black |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Length: | 15.350 in |
Width: | 0.180 in |
Weight Capacity: | 50 lbs |
Length: | 15.350 in |
Color: | Black |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)