Air Terminal, Imperial Thread, S304, 5/8" dia, Sharp, 36"

Item #: 950966

Cat #: LPS413

UPC: 782856434887

to view pricing and more.
Documents & Guides
CAD LPS413 POINT SS INDUSTRIA

Overview

CAD LPS413 POINT SS INDUSTRIA

Air Terminal, Imperial Thread.

Also known as: 782856434887, LPS413

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 36 in
Material: Stainless Steel 304
Weight: 3.150 lb
Height: 36 in
Weight: 3.150 lb
Material: Stainless Steel 304