Cast Box, Malleable Iron Ridge Top, FSC Type, 1-Gang
Item #:
9520
Cat #:
FSC150
UPC:
781381343459
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Overview
1-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
FS/FD Device Boxes accommodates wiring devices and provides opening to splice, tap or pull conductors.
Also known as: 781381343459, FSC150
Specifications
Material: | Malleable Iron |
Gangs: | 1 |
Hub Diameter: | 1/2 in |
Number of Hubs: | 2 |
Material: | Malleable Iron |
Hub Diameter: | 1/2 in |
Gangs: | 1 |
Number of Hubs: | 2 |
Customer Reviews
No reviews for this product
(0)