24V AC/DC PANEL

Item #: 95206

Cat #: 855PB-B24ME822

UPC: 781180113840

to view pricing and more.
Documents & Guides
AB 855PB-B24ME822 24V AC/DC PANEL

Overview

AB 855PB-B24ME822 24V AC/DC PANEL
Also known as: 781180113840, 855PB-B24ME822

Specifications

Mounting: Panel
Volts DC: 24
Diameter: 45 mm
Material: Plastic
Volts AC: 24
Size: 22.500 mm
Color: Yellow
Family / Style: 855PB
Mounting: Panel
Diameter: 45 mm
Volts AC: 24
Color: Yellow
Volts DC: 24
Material: Plastic
Size: 22.500 mm
Family / Style: 855PB